Entrance Sign, Polyester, 14 in W, 6 1/2 in H, Entrance, Black, White
Mfr # 84625
Zoro # G7369369
product price:Â $13.99
/eaKey Features
Header
No Header
Legend
Entrance
Width
14 in
Height
6 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84625
Zoro #
G7369369
UPC #
754473846251
Country of Origin
United States
Dimensions
Width
14 in
Height
6 1/2 in
Thickness
0.01 in
Details
Item
Entrance Sign
Header
No Header
Legend
Entrance
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ASTM D 2979; OSHA 29 CFR 1910.37
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
White
Sign Legend Text Color
White
Description
Entrance Sign, Sign Subject Matter Exit and Entrance, Height 6 1/2 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Entrance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.