Zoro Homepage

Equipment Label, 3-1/2 In. H, 5 In. W, PK5

  • Mfr # 86156

  • Zoro # G4839667


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Warning
Legend
Warning Electrical Hazard Do Not Touch
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86156
Zoro #
G4839667
UPC #
754473861568
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical Hazard Do Not Touch, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.