Zoro Homepage

Equipment Label, 3-1/2 In. H, 5 In. W, PK5

  • Mfr # 86844

  • Zoro # G4766115


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Caution
Legend
Ear Protection Required.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86844
Zoro #
G4766115
UPC #
754473868444
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Caution
Legend
Ear Protection Required.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black, Yellow/White
Subject Matter
Instruction
Header Background Color
Yellow
Shape
Rectangle
Background Color
White
Legend Style
Symbol and Text
Write on Surface
No
Legend Color
Black
Laminated
Yes
Material
Polyester
Metal Detectable
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Outdoor Life Expectancy
5 to 8 yr
State Specific Sign
No
Abrasion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
0 Degrees F
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Post, Wall
Legend Pictogram ID
PPEQ-907
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Legend Pictogram Description
Ear Protection
Sign Legend
Ear Protection required.
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Black
Color
Black and Yellow on White
Product Type
Label
Finish
Glossy

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ear Protection required., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.