This item is Discontinued.
This item is Discontinued.
Equipment Label, 3-1/2 In. H, 5 In. W, PK5, 86897 (Discontinued)
Mfr #
86897
Zoro #
G4766106
UPC # 754473868970
Country of Origin United States
Category Equipment & Container Labels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86897
Zoro #
G4766106
UPC #
754473868970
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend EQUIPMENT/OEM LABELS, Sign Legend Style Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.