Zoro Homepage

Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86176, PK5

  • Mfr # 86176

  • Zoro # G4763193


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Caution
Legend
Corrosive Material
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86176
Zoro #
G4763193
UPC #
754473861766
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Caution
Legend
Corrosive Material
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Legend Color
Black
Background Color
Yellow
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Header Background Color
Black
Self-Adhesive
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Polyester
Subject Matter
Chemical/Hazardous
Laminated
Yes
Legend/Background Color
Black/Yellow
Language
English
Shape
Rectangle
Header Legend Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header
Caution
Legend Pictogram ID
PCHL-39
Graffiti Resistant
No
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 704
Sign Header Background Color
Black
Sign Legend
Corrosive Material Wear Protective Clothing
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Legend Pictogram Description
Corrosive
Outdoor Life Expectancy
5 to 8 yr
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Color
Black on Yellow
Product Type
Label
Finish
Glossy

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Corrosive Material Wear Protective Clothing, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.