Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86307, PK5

  • Mfr # 86307

  • Zoro # G4763281


product price: $12.85
/pk 5, $2.57/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86307
Zoro #
G4763281
UPC #
754473863074
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Metal Detectable
No
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Shape
Rectangle
Language
English
Material
Polyester
Self-Adhesive
Yes
Header Background Color
Red
Subject Matter
Chemical/Hazardous
Legend Color
Black
Laminated
Yes
Legend/Background Color
Black, Red/White
Header Legend Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
5 to 8 yr
Corrosion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Sign Header Background Color
Black, Red
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Mirror Print
No
Sign Header
Danger
Maximum Service Temperature
230 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
NFPA Standard
NFPA 704
Color
Black and Red on White
Product Type
Label
Finish
Glossy

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Contains Asbestos Fibers Avoid Creating Dust, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.