Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86913, PK5

  • Mfr # 86913

  • Zoro # G4766124


product price: $12.85
/pk 5, $2.57/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86913
Zoro #
G4766124
UPC #
754473869137
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Write on Surface
No
Legend Color
Black
Legend/Background Color
Black, Red/White
Laminated
Yes
Header Legend Color
White
Language
English
Metal Detectable
No
Background Color
White
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Red
Material
Polyester
Subject Matter
Chemical/Hazardous
Shape
Rectangle
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Self-Adhesive
Yes
Legend Pictogram Description
Asbestos
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Outdoor Life Expectancy
5 to 8 yr
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red
Chemical Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PCHL-38
Sign Header
Danger
Abrasion Resistant
Yes
Corrosion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Average Outdoor Durability
5 to 8 yr
NFPA Standard
NFPA 704
Sign Header Text Color
White
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
Adhesive Type
Acrylic
Color
Black and Red on White
Product Type
Label
Finish
Glossy

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.