Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, 3-1/2 In. H, PK5, 86063

  • Mfr # 86063

  • Zoro # G3980085


product price: $16.49
/pk 5, $3.30/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Danger 240 Volts
Material
Polyester
Legend/Background Color
Black, White/Black, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86063
Zoro #
G3980085
UPC #
754473860639
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Electrical Hazard
Item
Equipment Label
Language
English
Legend
Danger 240 Volts
Material
Polyester
Legend/Background Color
Black, White/Black, Red, White
Metal Detectable
No
Self-Adhesive
Yes
Header
Danger
Header Legend Color
White
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Laminated
Yes
Legend Style
Text
Background Color
White
Shape
Rectangle
Header Background Color
Black, Red, White
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Maximum Service Temperature
230 Degrees F
Sign Material
Polyester
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr
Sign Legend
240 Volts
Sign Mounting Location
Post, Wall
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
UV Resistant
No
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
ADA Compliant
No
Sign Header
Danger
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 240 Volts, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.