Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, 3-1/2 In. H, PK5

  • Mfr # 86122

  • Zoro # G2223584


product price: $13.39
/pk 5, $2.68/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86122
Zoro #
G2223584
UPC #
754473861223
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Danger
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black, White
Header Background Color
Black, Red, White
Mounting Style
Self-adhesive
Legend
Danger Chock Wheels
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Legend Color
Black
Item
Equipment Label
Metal Detectable
No
Legend Style
Symbol and Text
Laminated
Yes
Header Legend Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Sign Mounting Location
Post, Wall
Legend Pictogram ID
PPIC-219
Sign Legend
Chock Wheels Before Loading Or Unloading
ADA Compliant
No
Printed Language
English
Graffiti Resistant
No
Sign Header Text Color
White
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Material
Polyester
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
230 Degrees F
State Specific Sign
No
Sign Header
Danger
Abrasion Resistant
Yes
Material Properties
Flexible
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Legend Pictogram Description
Chock Wheels
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Header Background Color
Black, Red
Adhesive Type
Acrylic
Average Outdoor Durability
5 to 8 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Chock Wheels Before Loading Or Unloading, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.