Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, 5 In. W, PK5

  • Mfr # 86132

  • Zoro # G0734702


product price: $12.85
/pk 5, $2.57/ea

Key Features

Header
Danger
Legend
Danger Electrical Hazard
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86132
Zoro #
G0734702
UPC #
754473861322
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Danger
Legend
Danger Electrical Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black, White/Black, Red, White
Laminated
Yes
Background Color
White
Subject Matter
Electrical Hazard
Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Language
English
Self-Adhesive
Yes
Material
Polyester
Standards
ANSI Z53.1-1967
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
230 Degrees F
Sign Legend
Electrical Hazard
Sign Header
Danger
Corrosion Resistant
No
Graffiti Resistant
No
Write on Surface
No
Outdoor Life Expectancy
5 to 8 yr
Abrasion Resistant
Yes
Sign Header Background Color
Black, Red
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Chemical Resistant
Yes
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical Hazard, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.