Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Orange, PK5, 86236

  • Mfr # 86236

  • Zoro # G4839615


product price: $13.69
/pk 5, $2.74/ea

Key Features

Header
Warning
Legend
Warning Electrical Hazard Do Not Touch
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86236
Zoro #
G4839615
UPC #
754473862367
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Warning
Legend
Warning Electrical Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Shape
Rectangle
Background Color
Orange
Header Background Color
Black, Orange
Material
Vinyl
Self-Adhesive
Yes
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Subject Matter
Instruction
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Color
Black
Laminated
Yes
Language
English
Metal Detectable
No
Legend/Background Color
Black/Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
ELECTRICAL HAZARD DO NOT TOUCH
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Mounting Pattern
No Mounting Holes
Abrasion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Warning
Sign Header Background Color
Orange
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
No
Maximum Service Temperature
230 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Equipment Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ELECTRICAL HAZARD DO NOT TOUCH, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.