Zoro Homepage

Equipment Label, Black/Orange, PK5, 86292

  • Mfr # 86292

  • Zoro # G4839624


product price: $13.15
/pk 5, $2.63/ea

Key Features

Header
warning
Legend
Warning Electrical Hazard Do Not Touch
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86292
Zoro #
G4839624
UPC #
754473862923
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
warning
Legend
Warning Electrical Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Orange
Background Color
Orange
Header Legend Color
Black
Header Background Color
Black, Orange
Subject Matter
Instruction
Shape
Rectangle
Legend Style
Text
Material
Vinyl
Laminated
Yes
Language
English
Metal Detectable
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Corrosion Resistant
No
Sign Legend
ELECTRICAL HAZARD
Outdoor Life Expectancy
5 to 8 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Average Outdoor Durability
5 to 8 yr
Adhesive Style
Permanent
Sign Header Text Color
Black
State Specific Sign
No
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ELECTRICAL HAZARD, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.