Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Yellow, PK5, 86173

  • Mfr # 86173

  • Zoro # G4763141


product price: $13.15
/pk 5, $2.63/ea

Key Features

Subject Matter
Instruction
Language
English
Legend
Always Add Acid to Water
Material
Polyester
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86173
Zoro #
G4763141
UPC #
754473861735
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Instruction
Item
Label
Language
English
Legend
Always Add Acid to Water
Material
Polyester
Legend/Background Color
Black/Yellow
Metal Detectable
No
Shape
Rectangle
Header Legend Color
Yellow
Header Background Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
black
Laminated
Yes
Header
Caution
Self-Adhesive
Yes
Legend Style
Symbol and Text
Background Color
Yellow
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
0 Degrees F
Sign Header Background Color
Black
Sign Mounting Style
Adhesive
Corrosion Resistant
No
ADA Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 to 8 yr
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
No
Chemical Resistant
Yes
Adhesive Type
Acrylic
NFPA Standard
NFPA 704
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
Yes
Sign Shape
Horizontal Rectangle
UV Resistant
No
Sign Header
Caution
Sign Material
Polyester
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend
ALWAYS
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Printed Language
English
Material Properties
Flexible
Color
Black on Yellow

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ALWAYS, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.