Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Yellow, PK5, 86181

  • Mfr # 86181

  • Zoro # G4763202


product price: $13.65
/pk 5, $2.73/ea

Key Features

Header
Caution
Legend
Face Shield
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86181
Zoro #
G4763202
UPC #
754473861810
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Caution
Legend
Face Shield
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Background Color
Yellow
Language
English
Header Legend Color
Yellow
Metal Detectable
No
Legend Color
Black
Self-Adhesive
Yes
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Material
Polyester
Header Background Color
Black
Legend Style
Symbol and Text
Shape
Rectangle
Subject Matter
Personal Protection
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black
Sign Header
Caution
Anti-Slip Surface
No
Includes Mounting Hardware
No
Legend Pictogram Description
Face Shield
Average Outdoor Durability
5 to 8 yr
Sign Legend
Face Shield Must Be Worn When Handling Chemicals
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
5 to 8 yr
Sign Header Text Color
Yellow
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Abrasion Resistant
Yes
Sign Mounting Location
Post, Wall
Legend Pictogram ID
PPEQ-954
Material Properties
Flexible
Color
Black on Yellow
Product Type
Label
Finish
Glossy

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Face Shield Must Be Worn When Handling Chemicals, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.