Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Yellow, PK5, 86187

  • Mfr # 86187

  • Zoro # G4835537


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Caution
Legend
Caution Wear Safety Glasses When Using Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86187
Zoro #
G4835537
UPC #
754473861872
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Caution
Legend
Caution Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Laminated
Yes
Legend Color
Black
Write on Surface
No
Shape
Rectangle
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Polyester
Background Color
Yellow
Legend/Background Color
Black/Yellow
Metal Detectable
No
Subject Matter
Instruction
Self-Adhesive
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PPEQ-793
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Post, Wall
State Specific Sign
No
Legend Pictogram Description
Eye Protection
Includes Mounting Hardware
No
Sign Legend
Wear Safety Glasses When Using Equipment
Sign Header
Caution
Minimum Application Temperature
0 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
5 to 8 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
Yes
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Safety Glasses When Using Equipment, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.