Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Equipment Label, Black/Yellow, PK5, 86190

  • Mfr # 86190

  • Zoro # G4835546


product price: $13.29
/pk 5, $2.66/ea

Key Features

Header
Caution
Legend
Caution Wear Your Gloves
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86190
Zoro #
G4835546
UPC #
754473861902
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Equipment Label
Header
Caution
Legend
Caution Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black/Yellow
Subject Matter
Instruction
Shape
Rectangle
Material
Polyester
Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
Yellow
Metal Detectable
No
Language
English
Write on Surface
No
Self-Adhesive
Yes
Laminated
Yes
Header Background Color
Black
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol and Text
Chemical Resistant
Yes
Graffiti Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Abrasion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Caution
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
Sign Legend Style
Text
Legend Pictogram ID
PPEQ-794
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Sign Legend
Wear Your Gloves
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
5 to 8 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Legend Pictogram Description
Hand Protection
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Your Gloves, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.