Equipment Label, Black/Yellow, PK5, 86282
Mfr # 86282
Zoro # G4763184
product price: $15.29
/pk 5, $3.06/eaKey Features
Subject Matter
Instruction
Language
English
Legend
Conveyor Do Not Cross
Material
Polyester
Legend/Background Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86282
Zoro #
G4763184
UPC #
754473862824
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Depth
7/200 in
Thickness
0.01 in
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Conveyor, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.