Zoro Homepage
This item is Discontinued.
Brady Equipment Sign, 14" W, 5" H, English, Plastic, Green, White 90940

Equipment Sign, 14" W, 5" H, English, Plastic, Green, White (Discontinued)

  • Mfr # 90940
  • Zoro # G7403720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90940
Zoro #
G7403720
UPC #
754473909406
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.063 in

Details

Item
Equipment Sign
Header
No Header
Legend
Stop/Emergency Stop
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

Equipment Sign, Height 5 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.