Zoro Homepage

ESD 2 mil Post Process Polyester Circuit Board Labels for 3" Core Printers - 0.5" x 1", 2PK

  • Mfr # THT-59-473-10

  • Zoro # G422701186


product price: $479.99
/pk 2, $240.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-59-473-10
Zoro #
G422701186
UPC #
662820545576
Country of Origin
Mexico

Description

White glossy polyester with a permanent static dissipative adhesive and liner. Has surface resistivity values in the recommended range for dissipative ESD packaging materials. CSA accepted when printed with the Brady Series R6000 ribbon. Has surface resistivity values in the recommended range for dissipative ESD packaging materials. This roll has i75-series smart properties on the core that when used in the Brady i7500 printer in conjunction with i75-series smart ribbons, eliminates the need to adjust heat, speed , sensor location and mode, eliminates the need to calibrate out blank wasted labels, and warns the operator if a non-approved ribbon is used with this roll. If this roll is used in Brady i5100 or IP model printers it will function with smart operation in those printers with the exception that the Supply Remaining gauge on the display may be overstated. Contact Brady tech support for further information. If used in any other 3 inch core printer this roll will function as a manual roll. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.