Zoro Homepage

Exit Floor Sign, 17" H, 17" W, Polyester, Circle, English, 49061

  • Mfr # 49061

  • Zoro # G1213735


product price: $51.99
/ea

Key Features

Header
No Header
Legend
Exit
Width
17"
Height
17"
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49061
Zoro #
G1213735
UPC #
754473490614
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.017"

Details

Item
Exit Floor Sign
Header
No Header
Legend
Exit
Sign Shape
Circle
Sign Material
Polyester
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 158 Degrees F
Sign Legend Color
Red
OSHA Compliant
No
Standards
ASTM D 2047; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370
Double-Sided
No
Sign Legend Text Color
Red

Description

Exit Floor Sign, Sign Subject Matter Exit and Entrance, Height 17 In., Width 17 In., Sign Material Polyester, Sign Mounting Style Adhesive Floor, Header No Header, Legend Exit, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.