Zoro Homepage

Exit Route, Do Not Block, 7 in x 10 in, Rectangle, Polyester, 127172

  • Mfr # 127172

  • Zoro # G7389352


product price: $9.19
/ea

Key Features

Legend
Do Not Block
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127172
Zoro #
G7389352
UPC #
754473755010
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Description

Exit Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Exit Route, Legend Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.