This item is Discontinued.

Brady Exit Sign, Paper, 14" W, 10" H, Exit, White 115923

This item is Discontinued.

Brady

Exit Sign, Paper, 14" W, 10" H, Exit, White (Discontinued)

Mfr # 115923
Zoro # G7425621
UPC # 754473185664
Country of Origin United States
Category Exit Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115923
Zoro #
G7425621
UPC #
754473185664
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Red
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Paper, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.