Exit Sign, English, 22" W, 10" H, Polyester, White (Discontinued)
- Mfr # 114646
- Zoro # G7761947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114646
Zoro #
G7761947
UPC #
754473176907
Country of Origin
United States
Dimensions
Width
22"
Height
10"
Thickness
0.013"
Details
Item
Exit Sign
Header
No Header
Legend
Exit Through Lobby
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 22 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit Through Lobby, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.