Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, 18 in H, 18 in W, Aluminum, Square, English, 115475

  • Mfr # 115475

  • Zoro # G7368343


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Exit
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115475
Zoro #
G7368343
UPC #
754473184841
Country of Origin
Mexico

Dimensions

Width
18 in
Height
18 in
Thickness
0.090 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Left Arrow
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Subject Matter
Exit , Entrance, and Evacuation
Language
English
Material
Aluminum
Background Color
Black, White
Legend/Background Color
Black/White
Legend Color
Black
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Material Properties
Roll Up
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Exit
Average Outdoor Durability
8 to 10 yr
Sign Properties
Rigid

Description

Exit Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.