Exit Sign, 18 in H, 18 in W, Aluminum, Square, English, 115476
Mfr # 115476
Zoro # G7427712
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Exit
Width
18 in
Height
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115476
Zoro #
G7427712
UPC #
754473184858
Country of Origin
Mexico
Dimensions
Width
18 in
Height
18 in
Thickness
0.090"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Square
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Symbol
Right Arrow
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Exit Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.