- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Traffic Signs
- /
- Exit Sign For Parking Lots, 18 in Height, 18 in Width, Aluminum, Square, English
Shop Alternate Products
This Product is Discontinued
Brady
Exit Sign For Parking Lots, 18 in Height, 18 in Width, Aluminum, Square, English (Discontinued)
Mfr # 115476
Zoro # G0372425
This Product is Discontinued
Key Features
- Header No Header
- Legend Exit
- Width 18 in
- Height 18 in
- Sign Shape Square
Customers Also Purchased
- Brand Brady
-
MFR #
115476
-
Zoro #
G0372425
- UPC # 754473184858
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Exit Sign For Parking Lots |
Header | No Header |
Legend | Exit |
Sign Shape | Square |
Sign Material | Aluminum |
Sign Mounting Style | Post Mounting |
Printed Language | English |
Sign Background Color | White |
ADA Compliant | No |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090 in |
Legend Color | Black |
Legend/Background Color | Black/White |
Subject Matter | Exit , Entrance, and Evacuation |
Double-Sided | No |
Background Color | Black, White |
Symbol | Right Arrow |
Sign Legend Color | Black |
Material | Aluminum |
Legend Style | Text and Symbol |
Language | English |
Sign Legend Text Color | Black |
Sign Legend | Exit |
Sign Legend Style | Symbol, Text |
Features | Operating Temperature Range: -40 Degrees F to 176 Degrees F |
Number of Printed Sides | 1 |
Average Outdoor Durability | 8 to 10 yr |
Indoor/Outdoor Usage | Outdoor |
Sign Header | No Header |
State Specific Sign | No |
Sign Properties | Rigid |
Material Properties | Roll Up |
Description
Exit Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Square