Exit Sign, Plastic, 14" W, 5" H, Escape Ladder, Green, White
Mfr # 90941
Zoro # G7374871
product price:Â $29.99
/eaKey Features
Header
No Header
Legend
Escape Ladder
Width
14"
Height
5"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90941
Zoro #
G7374871
UPC #
754473909413
Country of Origin
United States
Dimensions
Width
14"
Height
5"
Thickness
0.063"
Details
Item
Exit Sign
Header
No Header
Legend
Escape Ladder
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Escape Ladder, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.