This item is Discontinued.

Brady Exit Sign, 7" x 10", Plastic, English, 10 in W, 7 in H, Plastic, White 95293

Exit Sign, 7" x 10", Plastic, English, 10 in W, 7 in H, Plastic, White (Discontinued)

  • Mfr # 95293
  • Zoro # G9460412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95293
Zoro #
G9460412
UPC #
754473952938
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Exit Sign,7" x 10",Plastic
Header
Notice
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Material
Polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
Black
Language
English
Legend/Background Color
Blue/Black/White
Header Legend Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Shape
Rectangle
Sign Legend Text Color
Black
Type
Directional
Sign Header
Notice
Glow In The Dark
No
Product Type
Exit Sign

Description

Exit Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.