This item is Discontinued.

Brady Exit Sign, Aluminum, 10" W, 7" H, No Exit/No Hay Salida, White 125001

This item is Discontinued.

Brady

Exit Sign, Aluminum, 10" W, 7" H, No Exit/No Hay Salida, White (Discontinued)

Mfr # 125001
Zoro # G8445512
UPC # 754473726195
Country of Origin United States
Category Exit Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125001
Zoro #
G8445512
UPC #
754473726195
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Exit Sign
Header
Notice/Aviso
Legend
No Exit/No Hay Salida
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
ANSI Compliant
No
Header Legend Color
White
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ASTM D 1593
Sign Legend Text Color
Black, Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Exit/No Hay Salida, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.