Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114661
Zoro #
G1214289
UPC #
754473177058
Country of Origin
United States
Dimensions
Width
21"
Height
7"
Thickness
0.013"
Details
Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170; OSHA 29 CFR 1910.37
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 21 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.