This item is Discontinued.

This item is Discontinued.
Exit Sign, Aluminum, Steel, 15-3/4" W, 8-3/4" H, Exit, Green (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145488
Zoro #
G8411440
UPC #
754473543136
Country of Origin
United States
Dimensions
Width
15-3/4"
Height
8-3/4"
Details
Item
Exit Sign
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum, Steel
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Green
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
White
Standards
UL 924 Listed
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-3/4 In., Width 15-3/4 In., Sign Material Aluminum, Steel, Sign Mounting Style Bracket, Legend Exit, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.