Exit Sign, English, 17-1/4" W, 9-1/2" H, Plastic, Red (Discontinued)
- Mfr # 145474
- Zoro # G4446681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
145474
Zoro #
G4446681
UPC #
754473542993
Country of Origin
United States
Dimensions
Width
17-1/4"
Height
9-1/2"
Details
Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
White
Double-Sided
No
Standards
UL 924 Listed
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-1/2 In., Width 17-1/4 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.