Zoro Homepage

Exit Sign, Acrylic, 15" W, 8" H, Exit, White

  • Mfr # V2EX01A

  • Zoro # G8472937


product price: $22.35
/ea

Key Features

Header
No Header
Legend
Exit
Width
15"
Height
8"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2EX01A
Zoro #
G8472937
UPC #
754473494001
Country of Origin
Mexico

Dimensions

Width
15"
Height
8"

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
Double-Sided
Yes
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 15 In., Sign Material Acrylic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.