Zoro Homepage

Exit Sign, Aluminum, 10" W, 14" H, Final Exit, White

  • Mfr # 81725

  • Zoro # G8614958


product price: $49.99
/ea

Key Features

Header
No Header
Legend
Final Exit
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81725
Zoro #
G8614958
UPC #
754473817251
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.045"

Details

Item
Exit Sign
Header
No Header
Legend
Final Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
No
Standards
ASTM D 523; MEA Approved; UL 1994; UL Listed for US
Operating Temp. Range
-40 Degrees to 158 Degrees F
Double-Sided
No
ANSI Compliant
No
Sign Legend Color
Green
Legend Style
Symbol and Text
Sign Legend Text Color
Green

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Final Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.