Exit Sign, Aluminum, 10" W, 7" H, Door Alarmed Open Only For Emergency Exit, White
Mfr # 41097
Zoro # G7398078
product price: $14.85
/eaKey Features
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41097
Zoro #
G7398078
UPC #
754473410971
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Exit Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Door Alarmed Open Only For Emergency Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.