Zoro Homepage

Exit Sign, Aluminum, 10" W, 7" H, Emergency Evacuation Point, White

  • Mfr # 123809

  • Zoro # G7398909


product price: $14.85
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Point
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123809
Zoro #
G7398909
UPC #
754473794927
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.