Exit Sign, Aluminum, 10" W, 7" H, Exit Route Do Not Block, White
Mfr # 127170
Zoro # G8636527
product price: $15.49
/eaKey Features
Header
Exit Route
Legend
Exit Route Do Not Block
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127170
Zoro #
G8636527
UPC #
754473754990
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Exit Sign
Header
Exit Route
Legend
Exit Route Do Not Block
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Legend Style
Text
Sign Legend Color
Red
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Exit Route, Legend Exit Route Do Not Block, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.