Zoro Homepage

Exit Sign, Aluminum, 14" W, 5" H, No Legend, White

  • Mfr # 81916

  • Zoro # G8618911


product price: $19.49
/ea

Key Features

Header
No Header
Legend
No Legend
Width
14"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81916
Zoro #
G8618911
UPC #
754473819163
Country of Origin
United States

Dimensions

Width
14"
Height
5"
Thickness
0.045"

Details

Item
Exit Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 158 Degrees F
Sign Legend Color
Green
Standards
ASTM D 523; MEA Approved; UL 1994; UL Listed for US
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
Green

Description

Directional Sign, Sign Subject Matter Exit and Entrance, Height 5 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.