Exit Sign, Aluminum, 15-3/4" W, 9" H, Exit, Red
Mfr # 145533
Zoro # G7383481
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Legend
Exit
Width
15-3/4"
Height
9"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145533
Zoro #
G7383481
UPC #
754473543501
Country of Origin
United States
Dimensions
Width
15-3/4"
Height
9"
Details
Item
Exit Sign
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
White
Standards
UL 924 Listed
Sign Legend Text Color
White
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 9 In., Width 15-3/4 In., Sign Material Aluminum, Sign Mounting Style Bracket, Legend Exit, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.