Zoro Homepage

Exit Sign, Aluminum, 7" W, 10" H, Not An Exit, White

  • Mfr # 81884

  • Zoro # G7405181


product price: $32.15
/ea

Key Features

Header
No Header
Legend
Not An Exit
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81884
Zoro #
G7405181
UPC #
754473818845
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.045"

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D 523; MEA Approved; UL 1994; UL Listed for US
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Sign Legend Text Color
Black, Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.