This item is Discontinued.

Brady Exit Sign, Aluminum, 15-1/2" W, 8-1/2" H, Exit, Red 145515

Exit Sign, Aluminum, 15-1/2" W, 8-1/2" H, Exit, Red (Discontinued)

  • Mfr # 145515
  • Zoro # G8640663
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145515
Zoro #
G8640663
UPC #
754473543327
Country of Origin
United States

Dimensions

Width
15-1/2"
Height
8-1/2"

Details

Item
Exit Sign
Legend
Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Bracket
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
White
Legend Style
Symbol and Text
Standards
UL 924 Listed
Sign Legend Text Color
White

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 8-1/2 In., Width 15-1/2 In., Sign Material Aluminum, Sign Mounting Style Bracket, Legend Exit, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.