Exit Sign, Plastic, 14" W, 10" H, Exit, White
Mfr # 116087
Zoro # G8559327
product price:Â $14.35
/eaKey Features
Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116087
Zoro #
G8559327
UPC #
754473187309
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055 in
Description
Exit Sign, Rectangle, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.