Exit Sign, 10" W, 7" H, Exit, White
Mfr # 118140
Zoro # G8559257
product price:Â $7.55
/eaKey Features
Header
No Header
Legend
Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
118140
Zoro #
G8559257
UPC #
754473179366
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004 in
Description
Exit Sign, Rectangle, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.