Zoro Homepage
This item is Discontinued.
Brady Exit Sign, Plastic, 10" W, 14" H, Exit/Salida, White 90748

Exit Sign, Plastic, 10" W, 14" H, Exit/Salida, White (Discontinued)

  • Mfr # 90748
  • Zoro # G5642743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90748
Zoro #
G5642743
UPC #
754473907488
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.063 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Background Color
White
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37
Double-Sided
No
Material
Plastic
Language
English, Spanish
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Legend/Background Color
Red/White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Type
Exit & Directional
Glow In The Dark
Yes
Sign Header
No Header
Color
Red
Product Type
Exit Sign
Shape
Rectangle
Finish
Glossy

Description

Exit Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.