Exit Sign, Fiberglass, 10" W, 7" H, No Exit, White
Mfr # 73482
Zoro # G8462312
product price: $26.19
/eaKey Features
Header
Notice
Legend
No Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73482
Zoro #
G8462312
UPC #
754473734824
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.098"
Details
Item
Exit Sign
Header
Notice
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.