Zoro Homepage

Exit Sign, Fiberglass, 14" W, 20" H, Exit/Salida, White

  • Mfr # 39696

  • Zoro # G7374722


product price: $54.45
/ea

Key Features

Header
No Header
Legend
Exit/Salida
Width
14"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39696
Zoro #
G7374722
UPC #
754473396961
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.098"

Details

Item
Exit Sign
Header
No Header
Legend
Exit/Salida
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Red
Legend Style
Text
ANSI Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Sign Legend Text Color
Red

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 20 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Exit/Salida, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.