Zoro Homepage
This item is Discontinued.
Brady Not An Exit Sign, Aluminum, 10" W, 7" H, Not An Exit, White 95294

Not An Exit Sign, Aluminum, 10" W, 7" H, Not An Exit, White (Discontinued)

  • Mfr # 95294
  • Zoro # G2946049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95294
Zoro #
G2946049
UPC #
754473952945
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035 in

Details

Item
Not An Exit Sign
Header
Notice
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Blue
Material
Aluminum
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Blue/Black/White
Legend Color
Black
Background Color
White
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
ANSI Compliant
Yes
Sign Legend Text Color
Black
Type
Directional
Sign Header
Notice
Glow In The Dark
No
Product Type
Exit Sign
Shape
Rectangle

Description

Exit Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.