Zoro Homepage

Exit Sign, Plastic, 10 in W, 3-1/2" H, This Way Out, Red, White

  • Mfr # 80029

  • Zoro # G7376658


product price: $19.49
/ea

Key Features

Header
No Header
Legend
This Way Out
Width
10 in
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80029
Zoro #
G7376658
UPC #
754473800291
Country of Origin
United States

Dimensions

Width
10 in
Height
3-1/2"
Thickness
0.063 in

Details

Item
Exit Sign
Header
No Header
Legend
This Way Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 523; ASTM E 162; ASTM E 2072-00; ASTM E 2073-00; ASTM E 648; ASTM E 662; DIN 67510; IMO Resolution A.752(18); ISO/CD 15370; OSHA 29 CFR 1910.37
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
White

Description

Exit Sign, Height 3-1/2 In., Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.