Exit Sign, Plastic, 10 in W, 7 in H, No legend, Red, White
Mfr # 25766
Zoro # G7395208
product price: $9.55
/eaKey Features
Header
No Header
Legend
No legend
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25766
Zoro #
G7395208
UPC #
754473257668
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059"
Details
Item
Exit Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Right Arrow
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Safety Sign, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.