Exit Sign, Plastic, 10" W, 14" H, Exit, Red, White
Mfr # 80288
Zoro # G8465130
product price: $60.15
/eaKey Features
Header
No Header
Legend
Exit
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80288
Zoro #
G8465130
UPC #
754473802882
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.063"
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Bracket, Header No Header, Legend Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.